x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor IDNM3661T, 3HP, 1750RPM, 3PH, 60HZ, 184TC, 0634M, TENV, F1

Baldor-Reliance Motor IDNM3661T, 3HP, 1750RPM, 3PH, 60HZ, 184TC, 0634M, TENV, F1

Item #: WBB389099

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,482.60 up to 10% OFF

Price: $2,227.00

Quantity

Customers Also Viewed

Baldor-Reliance Motor, 3HP,1750RPM,3PH,60HZ,184TC,0634M,TENV,F1

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

  • HORSEPOWER 3
  • ENCLOSURE TENV
  • FRAME 184TC
  • BRAND Baldor-Reliance
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1750
  • RPM 1750
  • PHASE 3
  • VOLTAGE 230/460
  • HERTZ 60
  • SERVICE FACTOR 1
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6205
  • WEIGHT 105
  • RPM RANGE 1701-1800
  • INSULATION CLASS H
  • POLES 4
  • C-DIMENSION INCHES 17.21 (43.71 cm)
  • DRIVE END FLANGE C-Face
  • MAXIMUM-RPM 6000
  • MAGNETIZING-CURRENT 4/2
  • BLOWER-VOLTS --
  • FL AMPS 8/4
  • DOE-CODE --
  • BALDOR CATALOG NUMBER IDNM3661T
  • DESIGN CODE B
  • BEARING-DRIVE-END 6206
  • BLOWER-HERTZ --
  • BLOWER-AMPS --
  • BLOWER-PHASE --
  • SPEC. NUMBER 06F551W401G2
  • SERIAL-NUMBER --
  • FL EFFICIENCY 88.5
  • is_motor Yes
  • SLIP-HERTZ 1.6
  • ROTOR-INERTIA 0.319
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
Baldor-Reliance Motor IDNM3661T, 3HP, 1750RPM, 3PH, 60HZ, 184TC, 0634M, TENV, F1

Baldor-Reliance Motor IDNM3661T, 3HP, 1750RPM, 3PH, 60HZ, 184TC, 0634M, TENV, F1

Item #: WBB389099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant