Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB389620

MPN #: EM3769T

Baldor-Reliance Motor EM3769T, 7.5HP, 3525RPM, 3PH, 60HZ, 213T, 0733M, TEFC, F

Product Description
Baldor-Reliance Motor, 7.5HP,3525RPM,3PH,60HZ,213T,0733M,TEFC,F

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$3,349.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight165
Dimension C18.45 in

Product Details

Power Factor90
Bearing Opp Drive End6206
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz3525 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3769T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassF
Horsepower7 1/2 HP
Frame213T
Hertz60 Hz
Design CodeA
Amps @ 208V18.6 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91
Nameplate RPM3525 rpm
Full Load Amps17.2/8.6 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A