Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB389942

MPN #: EM3613T

Baldor-Reliance Motor EM3613T, 5HP, 3470RPM, 3PH, 60HZ, 184T, 3634M, TEFC, F1

Product Description
Baldor-Reliance Motor, 5HP,3470RPM,3PH,60HZ,184T,3634M,TEFC,F1

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$2,059.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight77
Dimension C16.55 in

Product Details

Power Factor91
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3613T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency88.5
Nameplate RPM3450 rpm
Full Load Amps11.8/5.9 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A