Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB389892

MPN #: EM3218T

Baldor-Reliance Motor EM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3639M, OPSB, F1

Product Description
Baldor-Reliance Motor, 5HP,1750RPM,3PH,60HZ,184T,3639M,OPSB,F1

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$1,839.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight85
Dimension C16.5 in

Product Details

Power Factor80
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1750 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3218T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeB
Amps @ 208V14 A
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency89.5
Nameplate RPM1750 rpm
Full Load Amps14-13.2/6.6 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A