Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB390282

MPN #: EM2333T

Baldor-Reliance Motor EM2333T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1

Product Description
Baldor-Reliance Motor, 15HP,1765RPM,3PH,60HZ,254T,0936M,TEFC,F1

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$4,849.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight255
Dimension C23.16 in

Product Details

Power Factor82
Bearing Opp Drive End6208
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM2333T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
Insulation ClassF
Horsepower15 HP
Frame254T
Hertz60 Hz
Design CodeB
Amps @ 208V38.9 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency92.4
Nameplate RPM1765 rpm
Full Load Amps37/18.5 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A