Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB390162

MPN #: EL1410T

Baldor-Reliance Motor EL1410T, 5HP, 1735RPM, 1PH, 60HZ, 184T, 3646LC, OPSB, F1

Product Description
Baldor-Reliance Motor, 5HP,1735RPM,1PH,60HZ,184T,3646LC,OPSB,F1

Features:
  • Copper windings
  • Rotors dynamically balanced
  • Ball bearings
  • Heavy guage steel frame construction
Typical Applications:
General purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.

PRICE
$3,009.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight95
Dimension C18 in

Product Details

Power Factor97
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1735 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberEL1410T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage230 V
Full Load Efficiency86.5
Nameplate RPM1735 rpm
Full Load Amps19.1 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm