x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor EJPM4107T, 25HP, 3520RPM, 3PH, 60HZ, 284JP, 0938M, TEFC, F

Actual product may differ from image shown

Baldor-Reliance Motor EJPM4107T, 25HP, 3520RPM, 3PH, 60HZ, 284JP, 0938M, TEFC, F

Item #: WBB390386

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4,798.96 up to 10% OFF

Price: $4,304.00

Quantity

Customers Also Viewed

Baldor-Reliance Motor, 25HP,3520RPM,3PH,60HZ,284JP,0938M,TEFC,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

  • HORSEPOWER 25
  • ENCLOSURE TEFC
  • FRAME 284JP
  • BRAND Baldor-Reliance
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 3525
  • RPM 3525
  • PHASE 3
  • VOLTAGE 230/460
  • HERTZ 60
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • WEIGHT 286
  • MANUFACTURERS PART NUMBER EJPM4107T
  • RPM RANGE 3001-3600
  • INSULATION CLASS F
  • POLES 2
  • C-DIMENSION INCHES 29.84 (75.79 cm)
  • DRIVE END FLANGE C-Face
  • SPACE-HEATER-VOLTS --
  • BEARING-OPP-DRIVE-END 6208
  • SPACE-HEATER-AMPS --
  • MAX. SPACE HEATER TEMP. --
  • FL AMPS 58/29
  • DOE-CODE --
  • DESIGN CODE B
  • BEARING-DRIVE-END 6312
  • SPEC. NUMBER 09F825Y147G1
  • GREASE POLYREX EM
  • SERIAL-NUMBER --
  • CUSTOMER-PART-NUMBER --
  • FL EFFICIENCY 91.7
  • POWER-FACTOR 88
  • KVA-CODE J
  • is_motor Yes
  • 208V AMPS --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor EJPM4107T, 25HP, 3520RPM, 3PH, 60HZ, 284JP, 0938M, TEFC, F

Baldor-Reliance Motor EJPM4107T, 25HP, 3520RPM, 3PH, 60HZ, 284JP, 0938M, TEFC, F

Item #: WBB390386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant