Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB388259

MPN #: CWDL3513

Baldor-Reliance Motor CWDL3513, 1.5HP, 3450RPM, 1PH, 60HZ, 56C, 3524L, TEFC, F1

Product Description
Baldor-Reliance Motor, 1.5HP,3450RPM,1PH,60HZ,56C,3524L,TEFC,F1

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

PRICE
$1,799.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight42 lbs
Dimension C13.23 in

Product Details

RPM3450 rpm
Horsepower1-1/2 HP
Bearing Opp Drive End6203
Frame56C
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz3450 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage115/230 V
Phase1
Full Load Amps16/8 FLA
Manufacturers Part NumberCWDL3513
EnclosureTEFC
Service Factor1.15
Poles2
RPM Range3001-3600 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C