Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Baldor-Reliance

Model # :WBB387816

MPN #: CM3542-5

Baldor-Reliance Motor CM3542-5, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M, TEFC, F1

Product Description
Baldor-Reliance Motor, .75HP,1725RPM,3PH,60HZ,56C,3420M,TEFC,F1

Features:
  • 1.15 Service Factor
  • Positively locked drive end ball bearing
  • Dynamically balanced rotors
Typical Applications:
Pumps, fans, compressors, blowers, machine tools, conveyors and many applications requiring 575 volt power.

PRICE
$949.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight27
Dimension C11.35 in

Product Details

Power Factor60
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCM3542-5
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower3/4 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency75.5
Nameplate RPM1725 rpm
Full Load Amps1.2 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm