Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB387984

MPN #: CEM3218T

Baldor-Reliance Motor CEM3218T , 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3628M, OPSB, F1

Product Description
Baldor-Reliance Motor, 5HP,1750RPM,3PH,60HZ,184TC,3628M,OPSB,F1

Features:
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$2,219.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight71
Dimension C15 in

Product Details

Power Factor74
Bearing Opp Drive End6205
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 60 Hertz1750 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCEM3218T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184TC
Hertz60 Hz
Design CodeA
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency87.5
Nameplate RPM1750 rpm
Full Load Amps15.6-14.4/7.2 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A