Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB443279

MPN #: 1022WD

Baldor-Reliance Grinders/Buffer, 1022WD, 28C 4P GRNDR W/EXH

Product Description
Baldor-Reliance Grinders/Buffer, 28C 4P GRNDR W/EXH

Features:
  • Two wheels 10x1x7/8
  • Wheel guards and tool rests are cast iron
  • Guards are exhaust type
  • Furnished with lighted eye shields
  • Tool tray
  • Water pot
  • Designed to comply with OSHA standards under normal conditions
Typical Applications:
General purpose grinding. Shapes parts by removing material. Motor is rated 1 horsepower or 1.5 horsepower, making it possible to grind very large objects.
PRICE
$6,029.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter10 in
Size10 in

Product Details

RPM1800 rpm
Horsepower1 HP
Baldor Motor Type3528C
Amperage5.4, 2.7 A
No Load Speed1,800 RPM
Hertz60 Hz
Voltage115, 230 V
Phase1
DescriptionBench Grinder
Manufacturers Part Number1022WD
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberG10-237-2
CSA CertifiedNo
Electrical Specification NumberG0WG0002
UL ListedYes
Mechanical Specification NumberG0LY0237