Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB444071

MPN #: BC142-5

Baldor-Reliance BC142-5, DC Drive, 0.75/1.5 HP, 0-90/0-180VDC, Chassis Mount

Product Description
Chassis mount SCR controls have a free-wheeling diode and feature adjustable accel, decal, current limit, IR comp, min and max speed pots to match applications. The anti-demag features protects PM motors and helps protect the SCR power bridge against direct shorts. The controls have UL and cUL component recognition.

Product Overview:
  • Chassis SCR Control
  • Dual voltage
  • Supplied without fuses and fuse holders
  • Optional Heatsink – BC143 Heatsink kit is available to increase the drives capabilities to handle a higher output power rating. If the BC143 heatsink is added, the unit will be able to handle up to 1.5 HP at 90 VDC or 3 HP at 180 VDC.

NOTE: A Plug-in Horsepower Resistor® and armature fuse MUST be ordered and installed in all versions of BC141 and BC142 controllers. Horsepower Resistors should be selected based on the motor's rated current.(Sold Separately)

PRICE
$579.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-5/8 in
Depth1-1/4 in
Height4-5/16 in

Product Details

Max Input Current12 A
Horsepower0.75/1.5 HP
Input Voltage115/230 V
Mounting LocationChassis
Input Phase1
Manufacturers Part NumberBC142-5
Output Voltage0-90/0-180VDC V
Output Current8 A
Operator InterfacePotentiometer
BrandBaldor-Reliance

Compliance & Certifications

ULYes - Recognized
cUL ApprovedYes - Recognized