Take 15% off your entire order!

Offer applied at checkout

Vollrath® Bain Marie Pot 2 Qt - Pkg Qty 6

Vollrath® Bain Marie Pot 2 Qt - Pkg Qty 6

Item #: WBB209728

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$47.95 ea.

Minimum Quantity: 2

Price: $287.70 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Baby Changing Table - 9012

Baby Changing Table - 9012

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Ideal for salad bar, dressing, and condiment service. Satin-finished 300 series stainless steel bain maries. Sanitary open bead on edge. Recessed stainless steel covers for sanitary storage. pan size. 2 quart capacity. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 4-7/8 in (12.38 cm)
  • Diameter 5-1/2 in (13.97 cm)

Product Details

  • Brand Vollrath
  • Package Quantity 6/Case
  • Description Bain Marie, Stainless Steel, 2 qt

  • Material Stainless Steel
  • Manufacturers Part Number 78720
  • Capacity 2 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Bain Marie Pot 2 Qt - Pkg Qty 6

Vollrath® Bain Marie Pot 2 Qt - Pkg Qty 6

Item #: WBB209728

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant