Take 15% off your entire order!

Offer applied at checkout

+

Reclosable Poly Bags W/ Write On Label, 6"W x 9"L, 2 Mil, Clear, 1000/Pack

Reclosable Poly Bags W/ Write On Label, 6"W x 9"L, 2 Mil, Clear, 1000/Pack

Item #: WB418211L

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Quantity

Customers Also Viewed

Reclosable Poly Bags W/ Write On Label, 2"W x 3"L, 2 Mil, Clear, 1000/Pack

Reclosable Poly Bags W/ Write On Label, 2"W x 3"L, 2 Mil, Clear, 1000/Pack

Reclosable Poly Bags W/ Write On Label, 4"W x 6"L, 2 Mil, Clear, 1000/Pack

Reclosable Poly Bags W/ Write On Label, 4"W x 6"L, 2 Mil, Clear, 1000/Pack

Reclosable Poly Bags W/ Write On Label, 3"W x 5"L, 2 Mil, Clear, 1000/Pack

Reclosable Poly Bags W/ Write On Label, 3"W x 5"L, 2 Mil, Clear, 1000/Pack

These durable multipurpose poly bags allow a clear view of contents. The low cost reusable bags are waterproof, and they keep dirt and moisture away from contents. Their bottom is heat-sealed to prevent leaking. The bags are versatile enough to be used anywhere. These resealable bags self seals instantly, saving time and making shipping efficient. The bags are FDA approved.

Weights & Dimensions

  • Width 6 IN (15.24 cm)
  • Thickness 2 MIL
  • Length 9 IN (22.86 cm)

Product Details

  • Package Quantity 1,000
  • Material Polyethylene
  • Manufacturers Part Number B16
  • Color Family Clear
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Matt

    Date: April 23, 2019

    Sample Bags
    Your review:
    We use these bags to keep sample for 120 days then discard them.
  • Reviewer: Mike

    Date: April 23, 2019

    Small parts bag
    Your review:
    Performs axactly as it should.
Product Q & A

There are 2 questions and 2 answers for this product.

  • How are these packaged? Does the package have the bags bundled in smaller quantities or are all 1000 loose in the package?

    Question Asked By: Terri, July 29, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, July 29, 2019

      Hi Terry,
      There are 1,000 bags per case in 10 packs of 100 bags. Thank you for your interest in our products!

  • How are these packaged? Are they all packaged loose or in smaller quantities. like 10 bags of 100, maybe.

    Question Asked By: Terri, July 25, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, July 25, 2019

      Hi,
      Packed 1000 bags per case in 10 packs of 100 bags. Thank you for your interest in our products!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reclosable Poly Bags W/ Write On Label, 6"W x 9"L, 2 Mil, Clear, 1000/Pack

Reclosable Poly Bags W/ Write On Label, 6"W x 9"L, 2 Mil, Clear, 1000/Pack

Item #: WB418211L

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reclosable Poly Bags W/ Write On Label, 6"W x 9"L, 2 Mil, Clear, 1000/Pack
    Reclosable Poly Bags W/ Write On Label, 6"W x 9"L, 2 Mil, Clear, 1000/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant