BACK PANEL
Enclose back of unit or between two back to back units. Punched on 1" center for attaching to uprights. One piece.
Global Industrial
Model # :WB234CP112
Global Industrial™ 47"W x 39"H Back Panel for 48"W unit
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$44.95was $55.95
Save $11.00 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 39 in |
Product Details
| Assembly Required | No |
| Type | Back Panel |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 234CP112 |
| Brand | Global Industrial |