BACK PANEL
Enclose back of unit or between two back to back units. Punched on 1" center for attaching to uprights.
Panels come as (2) 36 x 39 Panels
Global Industrial
Model # :WB254281
Global Industrial™ Back Panel 36 X 73
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$109.95was $119.95
Save $10.00 (8%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 73 in |
Product Details
| Assembly Required | No |
| Type | Back Panel |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 254281 |
| Accessory Type | Panel |
| Brand | Global Industrial |