x

Take 15% off your entire order!

Offer applied at checkout

Back And End Stops For 72" Riser - Gray

Back And End Stops For 72" Riser - Gray

Item #: WB252358GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $81.95

Quantity

Customers Also Viewed

72" BACK AND END STOPS FOR RISER- GRAY

Prevent your tools and projects from falling off your bench. 72"L x 12"W x 2"H

Weights & Dimensions

  • Depth 12 in (30.48 cm)
  • Width 72 in (182.88 cm)
  • Height 3 in (7.62 cm)
  • Weight 4 lbs (1.82 kg)

Product Details

  • Assembly Required Yes
  • Edge Type Square
  • Top Material Steel
  • Brand Built-Rite
  • Material Steel
  • Manufacturers Part Number BS126-GY
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Back And End Stops For 72" Riser - Gray

Back And End Stops For 72" Riser - Gray

Item #: WB252358GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant