Take 15% off your entire order!

Offer applied at checkout

Back And End Stops For 72" Riser - Blue

Back And End Stops For 72" Riser - Blue

Item #: WB252358BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $113.95

Quantity

Customers Also Viewed

Back And End Stops For 72" Riser - Gray

Back And End Stops For 72" Riser - Gray

Back And End Stops For 60" Riser - Gray

Back And End Stops For 60" Riser - Gray

Back And End Stops For 60" Riser - Blue

Back And End Stops For 60" Riser - Blue

Built-Rite™ Adjuster Kit, Gray, Pack of 4

Built-Rite™ Adjuster Kit, Gray, Pack of 4

Global Industrial™ Steel Wire Bin W/ Dividers, 48"W x 20"D

Global Industrial™ Steel Wire Bin W/ Dividers, 48"W x 20"D

72" BACK AND END STOPS FOR RISER- BLUE
Prevent your tools and projects from falling off your bench. 72"L x 12"W x 2"H

Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 72 IN (182.88 cm)
  • Accessory Depth 12 IN (30.48 cm)
  • Accessory Width 72 IN (182.88 cm)
  • Accessory Height 3 IN (7.62 cm)
  • Height 3 IN (7.62 cm)
  • Weight 4 LBS (1.82 kg)

Product Details

  • Assembly Required Yes
  • Brand Built-Rite
  • Material Steel
  • Manufacturers Part Number BS126-BL
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Back And End Stops For 72" Riser - Blue

Back And End Stops For 72" Riser - Blue

Item #: WB252358BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant