Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Water & Gas Supply Hoses

34 Results

Ships From Canada

Availability

Size

Type

View All Type
View All Length
View All Brand
34 Results
Compare
BESTSELLER
1
1
$7.40
Ships Same Day

Length

16 in

Material

Stainless Steel

Package Quantity

1

Inlet Connection Type

Compression

Compare
BESTSELLER
1
1
$8.00
Ships Same Day

Length

12 in

Material

Stainless Steel

Package Quantity

1

Inlet Connection Type

Compression

Compare
BESTSELLER
1
1
$8.80
Ships Same Day

Length

20 in

Material

Stainless Steel

Package Quantity

2

Inlet Connection Type

Compression

Compare
1
1
$671.40
Sold in packages of 12 / $55.95 ea
Ships in 2 Business Days

Length

18

Material

Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$419.40
Sold in packages of 12 / $34.95 ea
Ships in 2 Business Days

Length

24

Material

304 Stainless Steel

Package Quantity

12

Inlet Connection Type

F.I.P.

Compare
1
1
$22.75
In Stock, Ships in 3-4 days

Length

60 ft

Material

Braided Stainless Steel

Package Quantity

1

Inlet Connection Type

Compression