WIRE REEL AXLE BRACKETS WITH 13/16" AXLE
Sturdy steel construction. Includes one pair of adjustable 24"D beams with 3 welded "V" shaped axle brackets that are adjustable on 1-1/2" centers and one 36"L x 3/4" diameter axle.
Global Industrial
Model # :WB390207
Global Industrial™ Axle Bracket Kit With One 3/4" Diameter 36"Long Axle
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Weight Capacity | 90 lbs |
| Weight | 10 lbs |
| Level Weight Capacity | 90 (per axle) lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 390207 |
| Number of Levels | 6 |
| Brand | Global Industrial |