WIRE REEL AXLE BRACKETS WITH 1/2" AXLE
Sturdy steel construction. Includes one pair of adjustable 24"D beams with 3 welded "V" shaped axle brackets that are adjustable on 1-1/2" centers and one 36"L x 1/2" diameter axle.
Global Industrial
Model # :WB390206
Global Industrial™ Axle Bracket Kit With One 1/2"Diameter 36"Long Axle
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Weight Capacity | 45 lbs |
| Weight | 10 lbs |
| Level Weight Capacity | 45 (per axle) lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 390206 |
| Number of Levels | 6 |
| Brand | Global Industrial |