Axial Exhaust Fan
This downblast fan features die formed axial fan blades riveted to a steel hub. Suitable for roof or wall mounting. Spun aluminum housing for weather resistant durability. Includes birdscreen, totally enclosed, permanently lubricated, ball bearing motor and a disconnect switch, rated for 110°F. 115V Single Phase operation. 500 CFM. Horsepower rating based upon maximum speed/load.
Continental Fan RMD-10-11 Axial Exhaust Fan 500 CFM
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$799.00was $1399.00
Save $600.00 (43%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-4/5 in |
| Weight | 24 lbs |
| Fan Diameter | 10 in |
| Base Dim. | 19 in² |
Product Details
| RPM | 1500 rpm |
| CFM | 500 CFM |
| Horsepower | 1/32 HP |
| Amperage | 1.10 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Motor Type | Totally Enclosed |
| Voltage | 115 V |
| Material | Aluminum |
| Phase | 1 |
| Description | Downblast Ventilator |
| Package Quantity | 1 |
| Manufacturers Part Number | RMD-10-11 |
| Indoor/Outdoor | Indoor |
| Brand | Continental Fan |
Warranty
| Warranty | 1 yr |