Take 15% off your entire order!

Offer applied at checkout

Avmor Sani-Stuff Disinfectant & No Rinse Sanitizet, 3.78 L  - Pkg Qty 2

Avmor Sani-Stuff Disinfectant & No Rinse Sanitizet, 3.78 L - Pkg Qty 2

Item #: WBB0007801

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $60.95

$38.95 ea.

Clearance Price: $77.90 / Pkg of 2

Quantity

Customers Also Viewed

Avmor Orange Stuff Heavy Duty Kitchen Degreaser, 3.78 L  - Pkg Qty 2

Avmor Orange Stuff Heavy Duty Kitchen Degreaser, 3.78 L - Pkg Qty 2

Avmor Biomor ASAP Bacteria Based Kitchen Floor Cleaner, 3.78 L  - Pkg Qty 4

Avmor Biomor ASAP Bacteria Based Kitchen Floor Cleaner, 3.78 L - Pkg Qty 4

Avmor Yellow Stuff Pot and Pan Manual Detergent, 3.78 L  - Pkg Qty 2

Avmor Yellow Stuff Pot and Pan Manual Detergent, 3.78 L - Pkg Qty 2

Avmor Biomor Heavy Duty Bacteria Based Drain Maintainer, 3.78 L  - Pkg Qty 4

Avmor Biomor Heavy Duty Bacteria Based Drain Maintainer, 3.78 L - Pkg Qty 4

Avmor HE Laundry Detergent EP40, 3.8 L  - Pkg Qty 4

Avmor HE Laundry Detergent EP40, 3.8 L - Pkg Qty 4

Avmor Enviromor Multi-Purpose Cleaner & Descaler, 946 ml  - Pkg Qty 12

Avmor Enviromor Multi-Purpose Cleaner & Descaler, 946 ml - Pkg Qty 12

Unger Squeeze Grip NiftyNabber® All Purpose Grabber, Green/Black - NN960

Unger Squeeze Grip NiftyNabber® All Purpose Grabber, Green/Black - NN960

Global Industrial™ Universal Cleaning Chemical Dilution Dispenser, Low Flow, 1-Chemical

Global Industrial™ Universal Cleaning Chemical Dilution Dispenser, Low Flow, 1-Chemical

Global Industrial™ Universal Cleaning Chemical Dilution Dispenser, High Flow, 1-Chemical

Global Industrial™ Universal Cleaning Chemical Dilution Dispenser, High Flow, 1-Chemical

Avmor Sani-Stuff Disinfectant & No Rinse Sanitizet, 3.78 L - Pkg. Qty. 2

Disinfectant & sanitizer for kitchen surfaces, equipment, 3 sinkSANI STUFF is designed for use in food service establishments, food plants, restaurants, bars, dairies, hospitals, nursing homes, hotels, schools, athletic/recreational facilities/tanning spas and institutions where disinfection, sanitization and deodorization is of prime importance. Effective on: floors, walls, metal surfaces, stainless steel surfaces, glazed porcelain, glazed ceramic tile, plastic, surfaces, bathrooms, shower stalls, bathtubs, cabinets, tables, chairs, tanning beds and telephones.When used as directed, SANI STUFF is formulated to disinfect precleaned inanimate, hard surfaces such as walls, floors, tables and counters. Apply SANI STUFF with mop, cloth, sponge or trigger sprayer. Prepare a fresh solution for each use. Disinfection: Remove gross filth and soil deposits. A pre-cleaning step is required and recommended for heavily soiled areas. 1) Add 22 mL of SANI STUFF per 4 L of water (1:182) using the portion aid provided. 2) Allow surface to remain wet for 10 minutes, and then remove excess liquid. SANI STUFF, when used as directed, is effective against: Staphylococcus aureus; Salmonella choleraesuis; Listeria monocytogenes; Yersinia enterocolitica; Pseudomonas aeruginosa, Escherichia coli, E.coli O157:H7, Staphylococcus aureus (Vancomycin intermediate resistant); Influenza A-2 Japan; Herpes Simplex 1; Adenovirus Type 5; Vaccinia virus; Influenza A / Turkey / Wisconsin; Newcastle disease virus; Laryngotracheitis virus. Sanitization: 1) Prepare a 200 ppm active quaternary solution by adding 8 mL of SANI STUFF to 4 L of water using the portion aid provided. 2) Allow solution to work for at least 1 minute, and then remove excess liquid. 3) NO POTABLE WATER RINSE IS REQUIRED. This product is an effective sanitizer when diluted in water up to 650 ppm hardness (CaCO3).

Product Details

  • Brand Avmor
  • Package Quantity 2/Case
  • Size Type 4 Litre
  • Description Disinfectant
  • Manufacturers Part Number 2036278001
  • Scent None
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Avmor Sani-Stuff Disinfectant & No Rinse Sanitizet, 3.78 L  - Pkg Qty 2

Avmor Sani-Stuff Disinfectant & No Rinse Sanitizet, 3.78 L - Pkg Qty 2

Item #: WBB0007801

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant