x

Take 15% off your entire order!

Offer applied at checkout

Avmor Foaming EcoLogo Hand Soap EP71, 1 L  - Pkg Qty 4

Avmor Foaming EcoLogo Hand Soap EP71, 1 L - Pkg Qty 4

Item #: WBB0007824

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$19.00 ea.

Price: $76.00 / Pkg of 4

Quantity

Avmor Foaming EcoLogo Hand Soap EP71, 1 L - Pkg. Qty. 4

Foaming EcoLogo hand soap for Biomaxx dispenserEP71 Foaming Hand Soap is made from the finest ingredients available. It moisturizes as it cleans leaving your hands soft, smooth and hydrated. It is formulated with vegetable derived emulsifiers, foaming agents and emollients. These ingredients are biodegradable as per OECD 301. No fragrance, No Colour.Apply 0.8 ml (0.03 oz) of foaming hand soap on your hands. Lather with water and rub your hands for at least 30 seconds. Rinse well with potable water.

  • COLOR FINISH Clear
  • BRAND Avmor
  • DESCRIPTION Foaming Hand Soap
  • FEATURES UL EcoLogo, Pareve MK 402
  • FRAGRANCE Fragrance-Free
  • MANUFACTURERS PART NUMBER 2055218001
  • PACKAGE QUANTITY 4
  • SIZE TYPE 1 Litre
  • TYPE Foam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Avmor Foaming EcoLogo Hand Soap EP71, 1 L  - Pkg Qty 4

Avmor Foaming EcoLogo Hand Soap EP71, 1 L - Pkg Qty 4

Item #: WBB0007824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant