- Lifetime Warranty
- 300 Lb Weight Capacity Evenly Distributed
- Heavy Duty 4" Ball Bearing Casters, Two With Brake
- Molded Shelves And Legs Won"T Stain, Scratch, Dent Or Rust
- Strong Heavy Duty, High Density Polyethylene Construction With Molded Aluminum Bars In Top Shelf
- Integral Push Handle Is Molded Into Shelf
- Retaining Lip Around Each Shelf
- Assembly Required
- Ships Knocked-Down In One Carton "
A/V Presentation Station - 24x18x41
Write a Review
|
Questions & Answers (0)
Product Description
Endura Presenation Station. Open 3 Shelf Table With Electric. Shelf Sizes 18"W X 24"D X 41"H. Overall. Clearance Between Top And Middle Shelf Is 14-1/4" And Middle And Bottom Is 17-3/4"
PRICE
$339.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 41 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 4 in |
Product Details
| Power | 3 Outlet Power Strip |
| Type | Standard AV Cart |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Shelves | 3 |
| Material | Plastic |
| Description | Presentation Station |
| Frame Material | Plastic |
| Manufacturers Part Number | LE42 |
| Shelf Material | Plastic |
| Brand | Luxor |