SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Diversified Spaces Woodworking Workbench W/ Shelf, 96"W x 24"D x 32"H

Diversified Spaces Woodworking Workbench W/ Shelf, 96"W x 24"D x 32"H

Item #: WBB336123

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5,824.26 up to 48% OFF

Price: $3,055.00

Quantity

Customers Also Viewed

Diversified Spaces 72" W x 36"D Woodworking Bench, Maple

Diversified Spaces 72" W x 36"D Woodworking Bench, Maple

Glue & Stain Table

Glue & Stain Table

Diversified Spaces 72"W x 36"D Woodworking Bench, Maple

Diversified Spaces 72"W x 36"D Woodworking Bench, Maple

Diversified Spaces 60"W x 30"D Woodworking Bench, Maple

Diversified Spaces 60"W x 30"D Woodworking Bench, Maple

Diversified Spaces 60" W x 24"D Woodworking Bench, Maple

Diversified Spaces 60" W x 24"D Woodworking Bench, Maple

Diversified Spaces 48"W x 24"D Woodworking Bench, Maple

Diversified Spaces 48"W x 24"D Woodworking Bench, Maple

Side Clamp Glue Bench W/ Drip Pan

Side Clamp Glue Bench W/ Drip Pan

Side Clamp Glue Bench

Side Clamp Glue Bench

This open style auxiliary workbench is ideal for placement against walls. Its shelf features a rear curb to keep contents in place. The solid maple top has an angle iron front edge. Get maximum functionality with the open plywood shelf. This workbench has solid maple legs and an environment-friendly UV finish. This product is made in USA.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 96 IN (243.84 cm)
  • Height 32 IN (81.28 cm)
  • Weight Capacity 600 LBS (272.73 kg)
  • Weight 280 LBS (127.27 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Country of Origin USA
  • Number of Shelves 1
  • Type Woodworking Workbench
  • Number of Compartments --
  • Top Material Maple
  • Brand Diversified Spaces
  • Leg Style Square Tubular Leg
  • Material Maple
  • Manufacturers Part Number A32-8W
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversified Spaces Woodworking Workbench W/ Shelf, 96"W x 24"D x 32"H

Diversified Spaces Woodworking Workbench W/ Shelf, 96"W x 24"D x 32"H

Item #: WBB336123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant