The variable speed rewinder is made for coreless or 3" diameter cores, up to 4-1/2" wide material, up to 8-1/2" outer diameter roll. The label rewinders wind up labels into a roll as they come out of a printer. If you don't use a rewinder, you have to gather up the labels by hand once the printing job is finished. A rewinder is much more convenient and saves you time. "CAT" (Constant Adjustable Torque) has made these quiet, easy-to-use rewinders the "industry standard." With various core sizes, label widths, roll diameters and options to choose, there is a rewinder to fit any job you may have. The Labelmate USA rewinders are easy to set up and are virtually silent in operation.
With an unmatched 5-year parts and labor limited warranty, all Labelmate USA rewinders are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
Labelmate USA Automatic Rewinder for Rolls Up To 4-1/2" Width & 8-1/2" Dia., 110-12V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$899.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-1/2 in |
| Depth | 9 in |
| Weight | 10.5 lbs |
| Roll Core | Coreless or 3 in |
| Max Material Width | 4-1/2 in |
| Min Material Width | 1/4 in |
| Feed Rate | 108 in |
| Roll Diameter | 8-1/2 in |
Product Details
| Type | Rewinder |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 110 - 12 V |
| Material | Aluminum, Plastic, Steel |
| Description | Variable Speed Rewinder |
| Manufacturers Part Number | MC-10A |
| Core Holders | Yes |
| Brand | Labelmate USA |
Warranty
| Warranty | 5 yr |