Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bel-Art

Model # :WBB1115324

MPN #: F11846-0050

Bel-Art Autoclavable Carboy with Spigot 118460050, Polypropylene, 20 Liters, White, 1/PK

Product Description
Rugged carboys are 21 CFR 177.1520 compliant for direct contact with foods and beverages, and are USP Class VI certified for the demands of the biotechnology and pharmaceutical industries. Ideal for storing and dispensing large batches of culture media, distilled water and other solutions, they have excellent chemical resistance and large handles that help with transport.

Features:
  • 20 L (5-5/16 Gallon) Capacity
  • All components are FDA-grade polypropylene construction
  • Steam autoclavable at 121°C (250°F); when autoclaving, do not engage cap threads
  • 83 mm screw cap includes a built-in thermo-plastic elastomer washer for positive seal
  • Molded-in bung accepts the easy-to-use spigot; located low on carboy for more complete drainage
  • Available with or without spigot


PRICE
$419.95

1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity20L
MaterialPP
Package Quantity1
DescriptionAutoclavable Carboy with Spigot
ColorWhite
Manufacturers Part NumberF11846-0050
Closure83mm
Cap MaterialPP
Cap Color FamilyBlue
BrandBel-Art