ATV All Terrain Vehicle Spreader - ATVS100 - 100 Lb. Capacity
This spreader is designed to spread free-flowing materials like game feed, seed and fertilizers using an ATV. Durable, rust-proof polymer hopper is built to last.
100 Lb. Capacity Spreader mounts to the luggage rack of most ATV's. Unit offers a manual feed gate regulator and a heavy-duty, sealed 12V motor. Direct control linkage eliminates stretched or broken cables. Protective rain cover is included. Non-Returnable. 1 Year Limited Warranty.
ATV All Terrain Vehicle Spreader 100 Lb. Capacity - ATVS100
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 20 in |
| Height | 16 in |
| Weight Capacity | 100 lbs |
| Weight | 19 lbs |
| Spread Width | 30 ft |
Product Details
| Assembly Required | Yes |
| Type | ATV Spreader |
| Horsepower | 1/12 HP |
| Color | Black |
| Spreader Type | Tailgate |
| Spinner Type | 8.25" Poly |
| Mounting Location | Rear Rack Bracket |
| Capacity | 1.25 ft³ |
| Voltage | 12 V |
| Material | Poly Hopper/Steel Frame |
| Manufacturers Part Number | ATVS100 |
| Spreading Material | Rock Salt, Seed, Feed and Fertilizer |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |