Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



KwiKool

Model # :WBB664334

MPN #: KAM14-3

Kwikool® Portable Air Conditioner, 1 Ton, 13700 BTU, Outdoor Rated

Product Description
By placing an Attic Master in a cooler location, cool air can be moved to a high temperature location, up to 90 feet away (with two additional duct extensions). The system comes with a 30-ft. length of 6" diameter specially made insulated duct, within a heavy duty protective outer shell, guaranteed not to form condensation. This cool air provides relief from the heat within 5 feet of the duct opening, which allows a technician to work without interruption or cools electrical equipment temporarily. The system is easily moved using the sturdy handle with dolly construction & two 8-inch rear wheels. It runs on a standard dedicated 115-volt/15-amp circuit. ETL Listed for outdoor use. 1-Year Limited Warranty.



Features:
  • MADE IN AMERICA
  • Outdoor Rated
  • Advanced Spot Cooling - Up to 90 feet for a person or equipment in high temperature space.
  • Unique Duct - 30-foot length included, designed to prevent duct condensation.
  • Quick Installation - Powered by a 115-Volt/15-Amp circuit with 50' cord
  • Higher Profits - Quicker job completion lowers cost.
  • Improved Safety - Lowers heat related injury risk
  • Easy Movement - Heavy-duty locking casters and wide steel handlebar
  • Solid Construction - Made with 95% copper, aluminum and steel in a compact cabinet – 22"L x 22"W x 48"H.
  • Manually emptied 2.5 gallon internal condensate tank with cutoff switch


PRICE
$8,235.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth22 in
Height48 in
Weight205 lbs
Cord Length50 ft
Air Filter Size12 x 12 x 1 in
Coverage Area550 ft²

Product Details

Assembly RequiredNo
Required AccessoriesOne KK-Duct AM6
Number of Speeds2
RefrigerantR-454B
For Use WithCooling
Filter TypePleated
BTU Cooling13700
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberKAM14-3
BrandKwiKool
CFM495/550 CFM
Watts Cooling1,100 W
ColorWhite
Hertz60 Hz
Amp Circuit15 A
Temperature Range Cooling70 To 110 °F
Voltage115 V
IncludesDucting, 4" & 8" Swivel/Locking & Rigid Casters
Ton1
Cooling SystemAir
Power Cord TypeNEMA 5-15
Decibels52

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed; cETL Listed