Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Steel Boxes

Steel Boxes are essential components for electrical installations, providing a secure enclosure for wiring connections in commercial and industrial settings. These boxes are crafted from durable steel, offering superior protection for electrical connections and ensuring a secure environment for wiring terminations.
559 Results

Size

Type

View All Type

Gauge

Length

View All Length
View All Material
View All Depth
View All Width
View All Height
View All Color
View All Price
559 Results
Compare
1
1
$909.00
Ships in 5 Business Days (ships from US)

Material

Steel

Color

Gray

A x B x C

20.00 x 20.00 x 8.00 in

Compare
1
1
$3,139.00
Ships in 10 Business Days (ships from US)

Material

Steel

Color

Gray

A x B x C

48.00 x 25.50 x 12.00 in

Compare
1
1
$429.95
Ships in 8 Business Days (ships from US)

Material

Steel

Color

Gray

A x B x C

14.00 x 12.00 x 8.00 in

Compare
1
1
$589.00
Ships in 10 Business Days (ships from US)

Material

Galvanized

Color

Conductive

Compare
1
1
$349.95
Ships in 2 Business Days (ships from US)

Material

Steel

Color

Gray

A x B x C

12.00 x 12.00 x 6.00 in

Compare
1
1
$56.95
Ships within 1 Business Day (ships from US)

Material

Steel

Color

Gray

A x B x C

8.00 x 8.00 x 4.00 in