Clean-Line Assembled 1-Tier Lockers are designed for strength and durability in the most demanding environments. All-welded double pan door construction and riveted assembly. Locker consists of a 16 gauge frame, 20 gauge doors, 24 gauge shelves and 24 gauge body. Nickel plated coat hooks and aluminum recessed padlock handle. Steel frames are resistance welded on all four corners for extra rigidity. Pop rivet assembly maintains strength. Aluminum recessed padlock handle. Gray color. Optional locker accessories available (slope top, recessed base) sold separately, call for information. Made in Canada
Anthony Steel Mfg. Clean Line 6-Tier 18 Door Locker, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,865.00
1
1
Backordered, expected around 04/14/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 12 in |
| Thickness | 16-24 |
Product Details
| Assembly Required | Assembled |
| Material | Steel |
| Number of Compartments | 18 |
| Color | Gray |
| Tier Type | Six Tier |
| Configuration | 3 Wide |
| Handle Type | Recessed Handle |
| Brand | Anthony Steel |