Clean-Line Assembled 1-Tier Lockers are designed for strength and durability in the most demanding environments. All-welded double pan door construction and riveted assembly. Locker consists of a 16 gauge frame, 20 gauge doors, 24 gauge shelves and 24 gauge body. Nickel plated coat hooks and aluminum recessed padlock handle. Steel frames are resistance welded on all four corners for extra rigidity. Pop rivet assembly maintains strength. Includes hat shelf and three coat hooks. Recessed base prevents liquids from entering the locker. Ideal for making the underneath of your lockers accessible for cleaning. Increases protection of lockers from foot kicks and rust. Raises locker 4" off the ground. Aluminum recessed padlock handle. Gray color. Slope Top and other options available, call for information. Made in Canada
Anthony Steel Mfg. Clean Line 1-Tier 3 Door Locker, Recessed Base, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,175.00
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
Product Details
| Assembly Required | Assembled |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 3 Wide |
| Handle Type | Recessed Handle |
| Style | Locker w/Recessed Base |
| Includes | 3 Coat Hooks and Top Shelf |
| Material | Steel |
| Number of Compartments | 3 |
| Brand | Anthony Steel |