Give your Aspect backsplash project the finished look your looking for with Aspect Trim Kits. Made of vinyl, the trim pieces are available in the many finishes to use with the Aspect Peel and Stick Decorative Wall Tiles. Each piece has a peel and stick backing for easy installation and can be used as edge trim or an inside corner trim. Each kit comes with three 24 inch peel and stick trims.
Aspect Backsplash Trim Kit, Vinyl - Peel & Stick, Black - 953-07
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships in 8 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1/2 in |
| Height | 1/3 in |
| Thickness | 1/3 in |
Product Details
| Style | Peel & Stick |
| Material | Vinyl |
| Package Quantity | 3 |
| Color | Matte Black |
| Manufacturers Part Number | 953-07 |
| Brand | Aspect |
Warranty
| Warranty | 5 yr |