Stacking Chairs
Stacking chairs are versatile seating solutions suitable for various environments, from offices to large events. Heavy-duty stacking chairs offer practicality, comfort as well as durability. The stackable design allows commercial stacking chairs to save space in areas where storage is a concern.
Most Relevant
Plastic Stacking Chairs

Plastic stacking chairs are perfect for training rooms, conferences, break rooms and more. Low and mid back, as well as armless and fixed options are available. These chairs are also stackable, allowing for easy transport and storage in tight areas.
| Compare | Image | Arm Type | Seat Color Family | Frame Color Family | Weight Capacity | Package Quantity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Armless | Black | Chrome | 300 lbs | 4 | Interion by Global Industrial | Ships Same Day WBB449432 | $129.95 ea. | ||
![]() | Armless | Black | 275 lbs | 4 | Interion by Global Industrial | WB250606BLA | $88.95 ea.was $109.95 Save $21.00 | |||
![]() | Armless | Silver | 275 lbs | 4 | Interion by Global Industrial | Ships Same Day WB808665BK | $79.95 ea.was $98.95 Save $19.00 | |||
![]() | Fixed | Black | Silver | 275 lbs | 4 | Interion by Global Industrial | Ships Same Day WB921397BK | $84.95 ea.was $105.95 Save $21.00 | ||
![]() | Armless | Navy Blue | Chrome | 300 lbs | 4 | Interion by Global Industrial | WBB449424 | $129.95 ea. | ||
![]() | Armless | Black | Silver | 880 lbs | 4 | Flash Furniture | WBB2308169 | $115.95 ea. | ||
![]() | Armless | Chrome | 300 lbs | 4 | National Public Seating | WBB449418 | $155.95 ea. | |||
![]() | Armless | Black | Chrome | 275 lbs | 1 | Boss | WBB522113 | $159.95 | ||
![]() | Armless | Charcoal | Silver | 450 lbs | 4 | National Public Seating | WBB2320273 | $175.95 ea. | ||
![]() | Armless | Latte | Silver | 250 lbs | 2 | Safco | WBB2198478 | $749.00 |
Showing 1-10 of 21 results
Fabric Stacking Chairs

Fabric stacking chairs provide seating for offices, waiting rooms, and other work areas. Our wide selection offers armless, adjustable, or fixed arm chairs that can hold up to 1000 lbs. For convenient transport and storage, these chairs can be easily stacked.
Vinyl Stacking Chairs

Vinyl stacking chairs are versatile seating solutions for various settings, such as offices, classrooms, and conference rooms. These chairs feature sturdy steel frames and are available with and without arms. The vinyl upholstery is easy to clean and maintain, making it ideal for high-traffic areas. For added convenience, these chairs can be easily stacked to save space.
Padded Vinyl Banquet Chairs

Padded vinyl stacking banquet chairs are ideal for banquet, receptions, ceremonies, and other special occasions. These midback chairs are padded with vinyl making these chairs easy to clean and maintain. In small areas, these banquet stacking chairs can be easily stacked for efficient transport and storage.
Padded Fabric Banquet Chairs

Stacking banquet chairs are ideal for banquet, receptions, ceremonies, and other special occasions. These midback chairs are upholstered with comfortable fabric with thick, cushioned waterfall seats. In small areas, these banquet stacking chairs can be easily stacked for efficient transport and storage.
Fabric Auditorium & Church Stacking Chairs

Stacking Auditorium Church Chairs are an excellent choice for any worship space. These chairs feature padded fabric seats and steel frames to allow for long term seating. The stackable design of the chair makes it easy to store when not in use, making it an excellent choice for venues that need to maximize their space.
Big & Tall Vinyl Auditorium & Church Chairs

Stacking Auditorium & Church Chairs are an excellent choice for any worship space. These chairs feature padded easy-to-clean vinyl seats and steel frames to allow for long term seating. The stackable design of the chair makes it easy to store when not in use, making it an excellent choice for venues that need to maximize their space.
















