+

Frequently Purchased Together
$815.10 up to 35% OFF
Price: $533.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The Model #600 Aristocrat is a bold, executive-style lectern ideal for conference, training, and formal meeting rooms. The high-quality cabinetry is of wood grain thermofused laminate, accented with attractive T-mold edging and features four concealed easy-roll casters (two locking) for smooth mobility. A side-mounted 16" x 15" slide-out shelf (35-lb. weight capacity) is at the presenter's right side for A/V equipment or other presentation needs. The Aristocrat's two built-in 23.5" x 18" shelves provide ample storage space. Ships ready for easy assembly.
Features:
Features:
- 2 Built-In Shelves
- 1 Slide-Out Shelf
- Slide Out Shelf Wt. Capacity: 35 Lbs.
- Particleboard Wood Core
- Durable Scratch Resistant Surface
- Attractive T-Mold Edging
- Equipped With Four Roll Casters, Two Locking
- Assembly Required
- 10 Year Warranty
Weights & Dimensions
- Depth 20 in (50.8 cm)
- Width 25 in (63.5 cm)
- Height 46 in (116.84 cm)
Product Details
- Brand Oklahoma Sound
- Assembly Required Yes
- Casters/Glides/Wheels Casters
- Description Non-Sound Lectern
- Material MDF
- Style Wood Grain
- Manufacturers Part Number 600-MO
- Color Brown
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Aristocrat Floor Lectern / Podium - Medium Oak
$533.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories