Take 15% off your entire order!

Offer applied at checkout

Architects Slotted Sign Fixture, Silver, For .16" To .35" Substrates

Architects Slotted Sign Fixture, Silver, For .16" To .35" Substrates

Item #: WBB779283

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$18.86 up to 30% OFF

Price: $13.25

Quantity

Customers Also Viewed

Sign Studs, Bronze, Gold with Silver Accent,For 1/16" To 1/4" Substrates

Sign Studs, Bronze, Gold with Silver Accent,For 1/16" To 1/4" Substrates

Sign Studs, Bronze, Gold, For 1/4" To 1/2" Substrates

Sign Studs, Bronze, Gold, For 1/4" To 1/2" Substrates

Bronze Sign Studs, Silver with Gold Accent, For 1/16" To 1/4" Substrates

Bronze Sign Studs, Silver with Gold Accent, For 1/16" To 1/4" Substrates

Panel Joiner Corner Fits 1/8" to 3/16"

Panel Joiner Corner Fits 1/8" to 3/16"

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Architects Slotted Sign Fixture, Silver, For .16" To .35" Substrates

Features

  • Screw fixture to Wall for .16" to .35" Substrates
  • Use Allen Wrench to Lock in Sign
  • Professional Commercial Office Mounting

Weights & Dimensions

  • Depth 4 IN (10.16 cm)
  • Length 6 IN (15.24 cm)
  • Height Variable Height IN

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Wall Mount
  • Displays Substrate
  • Brand SpeedPress
  • Package Quantity 1
  • Warranty 30 Day
  • Material Brass
  • Style Static
  • Manufacturers Part Number 242j8k1
  • Color Family Silver
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Architects Slotted Sign Fixture, Brass, For .16" To .35" Substrates

Item #: B779282

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$13.25

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Architects Slotted Sign Fixture, Silver, For .16" To .35" Substrates

Architects Slotted Sign Fixture, Silver, For .16" To .35" Substrates

Item #: WBB779283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant