Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Campbell Hausfeld

Model # :WBB766450

MPN #: AR8016

Campbell Hausfeld AR8016, Air Receiver/Surge Tank, 10Gal., 175PSI

Product Description
Features
  • Designed for point-of-sale air storage.
  • Ideal for providing compressed air for short, peak demand applications
  • ASME Code


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer's warranty


PROMOTIONAL PRICE
$505.00

was $559.00
Save $54.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Height14 in
Weight36.6 lbs
Tank Size10 gal

Product Details

StyleTank
Tank OrientationHorizontal
DescriptionSmall Air Receiver/Surge Tank
Manufacturers Part NumberAR8016
Max PSI175 psi
BrandCampbell Hausfeld