Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Campbell Hausfeld

Model # :WBB766444

MPN #: AR801400AV

Campbell Hausfeld AR801400AV, Air Receiver/Surge Tank, 3Gal., 175PSI

Product Description
Features
  • Designed for point-of-sale air storage.
  • Ideal for providing compressed air for short, peak demand applications.


Warranty Disclaimer
  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer's warranty


PRICE
$289.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width6 in
Height8 in
Weight17 lbs
Tank Size3 gal

Product Details

StyleTank
Tank OrientationHorizontal
DescriptionSmall Air Receiver/Surge Tank
Manufacturers Part NumberAR801400AV
Max PSI175 psi
BrandCampbell Hausfeld