x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Aquatuff™ Thermocouple Instrument, 35100-K, NSF, Waterproof, Type K

Probes Sold Separately

Cooper-Atkins® Aquatuff™ Thermocouple Instrument, 35100-K, NSF, Waterproof, Type K

Item #: WBB865847

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $352.95

Quantity

Customers Also Viewed

Cooper-Atkins® Aquatuff™ Thermocouple Instrument, 35100-K, NSF, Waterproof, Type K

The AquaTuff™ 35100-K model is a high accuracy instrument designed to withstand the harsh environments in a kitchen or in food processing. The ABS housing is extremely durable and IPX7 waterproof rated. The housing is ergonomic with a tapered design and curved back to fit nicely in your hand.

Features

  • Temperature Range: -100° to 999°F/-73° to 537°C
  • Accuracy: ±0.5F° over entire range at ambient temperatures: 68°F to 86°F

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 35100-K
  • DESCRIPTION Aquatuff™ Thermocouple Instrument
  • LENGTH INCHES 6-1/2 (16.51 cm)
  • WIDTH INCHES 2-1/4 (5.72 cm)
  • HEIGHT INCHES 1-1/4 (3.18 cm)
  • CONSTRUCTION ABS
  • MINIMUM TEMPERATURE °F -100
  • MAXIMUM TEMPERATURE °F 999
  • MINIMUM TEMPERATURE °C -73
  • MAXIMUM TEMPERATURE °C 537
  • WEIGHT LBS. 0.3 (.14 kg)
  • LIMITED WARRANTY 5 Year
  • APPLICATIONS Lab & Food Service
  • APPROVALS OR CERTIFICATIONS CE, NSF Component, RoHS, WEEE, NIST, IPX7 Waterproof Rating
  • POWER/BATTERY TYPE & LIFE(HOURS) (2) 1.5V AAA, 1800 Hours
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Aquatuff™ Thermocouple Instrument, 35100-K, NSF, Waterproof, Type K

Cooper-Atkins® Aquatuff™ Thermocouple Instrument, 35100-K, NSF, Waterproof, Type K

Item #: WBB865847

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant