x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Aquatuff™ Thermocouple, 35140, With Microneedle Wrap&Stow™ Probe

Cooper-Atkins® Aquatuff™ Thermocouple, 35140, With Microneedle Wrap&Stow™ Probe

Item #: WBB865749

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $431.95

Quantity

Customers Also Viewed

Cooper-Atkins® Aquatuff™ Thermocouple, 35140, With Microneedle Wrap&Stow™ Probe

The AquaTuff™ 35140 model with MicroNeedle Wrap&Stow™ probe is the right choice when accuracy is your top priority. This instrument/probe system delivers a TRUE ±0.9F° accuracy and probes can be replaced in the field without the need for recalibration. The MicroNeedle probe tip offers the quickest response with minimal impact on the product. Ideal for thin food products and semi-solid products.

Features

  • Temperature Range: -100° to 500°F / -73 to 260°C
  • Accuracy: ±0.9F° / ±0.5C° total system at ambient range of 68° to 86°F

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 35140
  • DESCRIPTION AquaTuff™ Thermocouple
  • LENGTH INCHES 1-5/16 (18.1 cm)
  • WIDTH INCHES 2 3/4
  • HEIGHT INCHES 1 3/8
  • CONSTRUCTION ABS plastic
  • MINIMUM TEMPERATURE °F -100
  • MAXIMUM TEMPERATURE °F 500
  • MINIMUM TEMPERATURE °C -73
  • MAXIMUM TEMPERATURE °C 260
  • WEIGHT LBS. 0.438 (.2 kg)
  • LIMITED WARRANTY 5 Year
  • APPLICATIONS Food Service
  • AMBIENT OPERATING TEMP. RANGE 32° to 122°F / 0° to 50°C
  • APPROVALS OR CERTIFICATIONS CE, RoHS, WEEE, NIST, IPX7 Waterproof rating
  • POWER/BATTERY TYPE & LIFE(HOURS) (2) AAA Alkaline, 1800 Hours
  • INCLUDES Wrap&Stow™ Microneedle Probe, Easy Twist-Open Battery Hatch And Auto-Off
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Aquatuff™ Thermocouple, 35140, With Microneedle Wrap&Stow™ Probe

Cooper-Atkins® Aquatuff™ Thermocouple, 35140, With Microneedle Wrap&Stow™ Probe

Item #: WBB865749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant