Made from reinforced PVA material. Towel measures 3.19 Sq. Ft. 27" x 17". PVA absorbs 5 times its weight in liquids and is not affected by mold or mildew. Perfect for use in conjunction with a Quik Dry Water Blade to reduce drying time. Safe to use on paint, fiberglass, windows and enclosures. Stores in its own reusable tube.
Swobbit Aqua Dry® PVA Drying Cloth 27" x 17" - SW38855
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 17 in |
| Weight | 1 lbs |
Product Details
| Material | PVA |
| Package Quantity | 1 |
| Description | Drying Cloth |
| Color | Yellow |
| Manufacturers Part Number | SW38855 |
| Brand | Swobbit |