MedSafe Shelving brings together the specially formulated finish of our MedSafe lockers and the versatile storage of our Hi-Tech shelving system. The antimicrobial powder-coat finish provides protection against microbes such as bacteria, mold and mildew for up to 20 years making this versatile shelving ideal for schools and healthcare facilities.
Features:
Light Gray, Antimicrobial Powder Coat Finish
Hallowell Medsafe High-Tech Clip Shelving
Cold Rolled Steel
14 gauge posts, 20 gauge shelves, 11 gauge sway braces
Welded Boxed Beam Front and Back with Lapped and Welded Corners, Triple flanged at sides
Hallowell Medsafe 11 Shelf, Antimicrobial Open Steel Shelving Unit, Starter, 36"W x 12"D x 87"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,065.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 87 in |
| Weight | 108 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Capacity | 500 lbs |
| Color | Gray |
| Style | Open Shelving |
| Country of Origin | USA |
| Number of Shelves | 11 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 451C-12PL-AM |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |