x

Take 15% off your entire order!

Offer applied at checkout

+

Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 4" x 60 Feet

Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 4" x 60 Feet

Item #: WB436741

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Quantity

Customers Also Viewed

Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 4" x 60 Feet

Premium grade colored anti-slip tape are an effective way to offer visual warning of a slip and fall hazard. The surface is an aggressive mineral abrasive compound on a thick PVC liner. Tape will adhere to most any clean, dry surface with an acrylic adhesive system. Tape and adhesive are water, chemical and oil resistant for use in both indoor & outdoor applications.

Tape meets NFSI 101-A "High Traction" and meets or exceeds OSHA 1910.24 and 1910.26 and meet or exceed OSHA 1910.24 and 1910.26.

  • LENGTH INCHES 720 (1828.8 cm)
  • LENGTH FEET 60 (18.29 m)
  • WIDTH INCHES 4 (10.16 cm)
  • COLOR FINISH Black/Yellow
  • BRAND Top Tape & Label
  • CONSTRUCTION --
  • DESCRIPTION Anti-Slip Floor Tape
  • MANUFACTURERS PART NUMBER SG3904YB
  • MODEL 436741
  • PACKAGE QUANTITY 1
  • TYPE Hazard Stripe
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 4" x 60 Feet

Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 4" x 60 Feet

Item #: WB436741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 4" x 60 Feet
    Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 4" x 60 Feet
    Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 4" x 60 Feet
    Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 4" x 60 Feet
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant