x

Take 15% off your entire order!

Offer applied at checkout

+

Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 2" x 60 Feet

Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 2" x 60 Feet

Item #: WB436740

(7)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Quantity

Customers Also Viewed

Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 2" x 60 Feet

Premium grade colored anti-slip tape are an effective way to offer visual warning of a slip and fall hazard. The surface is an aggressive mineral abrasive compound on a thick PVC liner. Tape will adhere to most any clean, dry surface with an acrylic adhesive system. Tape and adhesive are water, chemical and oil resistant for use in both indoor & outdoor applications.

Tape meets NFSI 101-A "High Traction" and meets or exceeds OSHA 1910.24 and 1910.26 and meet or exceed OSHA 1910.24 and 1910.26.

  • LENGTH INCHES 720 (1828.8 cm)
  • LENGTH FEET 60 (18.29 m)
  • WIDTH INCHES 2 (5.08 cm)
  • COLOR FINISH Black/Yellow
  • BRAND Top Tape & Label
  • CONSTRUCTION --
  • DESCRIPTION Anti-Slip Floor Tape
  • MANUFACTURERS PART NUMBER SG3902YB
  • MODEL 436740
  • PACKAGE QUANTITY 1
  • TYPE Hazard Stripe
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Adam

    Date: April 23, 2019

    Anti- slip striped traction tape
    Your review:
    Great product all around! Holds up for multiple years and raises the level of safety in our shops.
  • Reviewer: Donna

    Date: April 23, 2019

    DID THE JOB
    Your review:
    This tape came fast and is just what was needed to identify the outdoor concrete step.
  • Reviewer: Estevan

    Date: April 23, 2019

    Just what I needed.
    Your review:
    Just what I needed
  • Reviewer: Mary

    Date: April 23, 2019

    So far so good
    Your review:
    Seems tough, it stuck down well. Just waiting to see if it stays stuck.
  • Reviewer: ARIC

    Date: April 23, 2019

    Worked As Expected
    Your review:
    Tape worked as expected. I needed a high tack tape that would hold up on a metal roof, and after 2 weeks the tape appears to be adhering well and not coming up.
  • Reviewer: Stephen

    Date: April 23, 2019

    Great tape
    Your review:
    Sticks good
  • Reviewer: Jim

    Date: April 23, 2019

    Great Product
    Your review:
    I was very pleased with this product and the adhesive is very good and seems to hold very well in all weather conditions. Non-slip surface is also very good and so far wearing well. Would order again if needed.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 2" x 60 Feet

Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 2" x 60 Feet

Item #: WB436740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 2" x 60 Feet
    Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 2" x 60 Feet
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant