x

Take 15% off your entire order!

Offer applied at checkout

Ansi Cylinder Plate For Ul523 - Pkg Qty 100

Ansi Cylinder Plate For Ul523 - Pkg Qty 100

Item #: WBB279193

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.59 ea.

Price: $259.00 / Pkg of 100

Quantity

Customers Also Viewed

ANSI Cylinder Plate For UL523

Series LL520 lever keyed locks, in dull chrome, are available for the UL520 UL523, UL524, UL 525, UL 526 and 520V panic exit devices. Fits a standard ANSI #161 cutout. Finish.

  • MANUFACTURERS PART NUMBER 523PLATE
  • DESCRIPTION ANSI Cylinder Plate
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 100
  • SERIES LL520
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tritan Precision Ansi Nickel Plated Roller Chain - 35-1np - 3/8" Pitch - Offset Link

Item #: B615810

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$1.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ansi Cylinder Plate For Ul523 - Pkg Qty 100

Ansi Cylinder Plate For Ul523 - Pkg Qty 100

Item #: WBB279193

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant