Rotor, 6 x 250ml (8,000rpm/10,016xg)
Benchmark Scientific Angle Rotor for Z366 Series, 6 x 250ml Bottle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,979.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 8 in |
| Weight | 10 lbs |
Product Details
| Type | Centrifuge Accessories |
| Package Quantity | 1 |
| Description | Angle Rotor, 6 x 250ml Bottle |
| Color | Black |
| Manufacturers Part Number | Z366-06250 |
| For Use With | Z366 Series |
| Brand | Benchmark Scientific |