Supports & Accessories
Diameter
Duct Size
For Use With
Type
Gauge
Brand
Material
Height
Color
Price
Material
Galvanized Steel
Diameter
12.00 in
Duct Size
12.00 in
Length
15.00 in
Material
304 Stainless Steel
Diameter
10.00 in
Duct Size
10.00 in
Length
10.00 in
Material
304 Stainless Steel
Diameter
3.00 in
Duct Size
3.00 in
Length
3.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
6.00 in
Duct Size
6.00 in
Material
Galvanized Steel
Diameter
5.00 in
Duct Size
5.00 in
Length
8.00 in
Material
Galvanized Steel
Diameter
10.00 in
Duct Size
10.00 in
Length
13.00 in
Material
304 Stainless Steel
Diameter
6.00 in
Duct Size
6.00 in
Length
6.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
3.00 in
Duct Size
3.00 in
Material
Steel
Material
Nitrile Rubber
Diameter
10.00 in
Duct Size
10.00 in
Length
10.00 in
Material
Galvanized Steel
Diameter
4.00 in
Duct Size
4.00 in
Length
6.00 in
Material
304 Stainless Steel
Diameter
8.00 in
Duct Size
8.00 in
Length
8.00 in
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
8.00 in
Duct Size
8.00 in
Material
304 Stainless Steel
Diameter
4.00 in
Duct Size
4.00 in
Length
4.00 in
Zip-A-Duct™ Fixing Strap With Stainless Steel Hardware for 20 To 36 Inch Diameter Ducts
Material
Galvanized Steel
Gauge
24.00 ga
Diameter
3.00 in
Duct Size
3.00 in
Material
Nitrile Rubber
Diameter
14.00 in
Duct Size
14.00 in
Length
14.00 in
Material
Galvanized Steel
Gauge
20.00 ga
Diameter
14.00 in
Duct Size
14.00 in
Material
Galvanized Steel
Gauge
20.00 ga
Diameter
14.00 in
Duct Size
14.00 in
Material
Galvanized Steel
Gauge
24.00 ga
Diameter
4.00 in
Duct Size
4.00 in
Material
304 Stainless Steel
Diameter
5.00 in
Duct Size
5.00 in
Length
5.00 in
US Duct Clamp Together Angle Flange Adapter, 12" Diameter, 304 Stianless Steel, 22 Gauge
Material
304 Stainless Steel
Gauge
22.00 ga
Diameter
12.00 in
Duct Size
12.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
4.00 in
Duct Size
4.00 in
Material
Galvanized Steel
Diameter
6.00 in
Duct Size
6.00 in
Length
9.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
12.00 in
Duct Size
12.00 in
Material
Steel
Length
16-1/2 in
Height
6 in
Zip-A-Duct™ Fixing Strap With Galvanized Hardware for 12 To 20 Inch Diameter Ducts
Material
304 Stainless Steel
Gauge
18.00 ga
Diameter
3.00 in
Duct Size
3.00 in
Material
Steel
Material
Galvanized Steel
Diameter
7.00 in
Duct Size
7.00 in
Length
9.50 in
Zip-A-Duct™ Fixing Strap With Galvanized Steel Hardware for 20 To 36 Inch Diameter Ducts
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
8.00 in
Duct Size
8.00 in
US Duct Clamp Together Machine Adapter, 14" Diameter, 304 Stianless Steel, 20 Gauge
Material
304 Stainless Steel
Gauge
20.00 ga
Diameter
14.00 in
Duct Size
14.00 in
Material
Steel
Length
12-1/4 in
Height
6 in
Material
Steel
Diameter
14 in
Zip-A-Duct™ Fixing Strap With Stainless Steel Hardware for 12 To 20 Inch Diameter Ducts