- Bring power, data, and A/V services into open space environments quickly & easily
- Custom capabilities
- On-site configurability
- A/V Compatibility
- Datacom connectivity options
Wiremold AMTC-412 Two Channel Pole, W/Oo Receptacles, (2) 8" Removable Communications Covers, 12'5"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$949.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 149 ft |
| Width | 2-1/4 in |
| Depth | 2-1/4" |
| Thickness | .05" |
| Size | 149 in |
Product Details
| Material | Aluminum |
| Description | Two Channel Pole |
| Color | White |
| Manufacturers Part Number | AMTC-412 |
| Brand | Wiremold |