Sets in two to four minutes, Made of super strong plaster, Light and comfortable, Retains its smooth texture and handling characteristics.
American White Cross Splints, 5" x 30", 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 5 in |
Product Details
| Material | Gauze |
| Sterile | No |
| Package Quantity | 12 |
| Manufacturers Part Number | 13677 |
| Brand | American White Cross |